Page 1 of 23

Next

Compare
PB 3/4

COMPARE

PB 3/4

Description
PB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE

TIMKEN

Part # PB 3/4

BDI # 1369556

Features

Inch - Metric: Inch
Other Features: Single Row
Global Part Number GPN: 520456
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
$ 49.84 / each QTY
12580-3

COMPARE

12580-3

Description
12580-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD

TIMKEN

Part # 12580-3

BDI # 1310260

Features

Component: Cone
Width - Millimeter: 19.837
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 20.65
Precision Class: Class 3
Basic Number: 12580 #3

Price Inventory : In stock
$ 195.76 / each QTY
7304WN SU

COMPARE

7304WN SU

Description
7304WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 15MM WD SR OPEN

TIMKEN

Part # 7304WN SU

BDI # 1350502

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 64.37 / each QTY
09074-2

COMPARE

09074-2

Description
09074-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD

TIMKEN

Part # 09074-2

BDI # 1309873

Features

Component: Cone
Width - Millimeter: 21.539
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648021
Precision Class: Standard
Basic Number: 9074

Price Inventory : In stock
$ 26.35 / each QTY
SCJ 3/4

COMPARE

SCJ 3/4

Description
SCJ 3/4 FLANGE BRG UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # SCJ 3/4

BDI # 1372553

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546713
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 46.91 / each QTY