Page 1 of 91

Next

Compare
23340EMBW33W45AW800

COMPARE

23340EMBW33W45AW800

Description
23340EMBW33W45AW800 SPHERICAL RLR BRG ; 200MM ID 420MM OD 165MM WD

TIMKEN

Part # 23340EMBW33W45AW800

BDI # 20103192

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM200BXHRSS

COMPARE

LSM200BXHRSS

Description
LSM200BXHRSS CYL RLR BEARING HOUSING ; POR 200MM BORE EXPANSION

TIMKEN

Part # LSM200BXHRSS

BDI # 22811035

Features

Inch - Metric: Metric
Outside Diameter - Inch: 14.125
Length Thru Bore - Millimeter: 109
Length Thru Bore - Inch: 4.291
Other Features: Single Row | Split Roller | Light Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C2

COMPARE

22240KEJW33C2

Description
22240KEJW33C2 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 22240KEJW33C2

BDI # 20351839

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C3

COMPARE

22240KEJW33C3

Description
22240KEJW33C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C3

BDI # 20351841

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C4

COMPARE

22240KEJW33C4

Description
22240KEJW33C4 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C4

BDI # 20351843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY