Page 1 of 51

Next

Compare
24048EMBW33W25AC3

COMPARE

24048EMBW33W25AC3

Description
24048EMBW33W25AC3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 118MM WD

TIMKEN

Part # 24048EMBW33W25AC3

BDI # 20054699

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32048X-90KA5

COMPARE

32048X-90KA5

Description
32048X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD

TIMKEN

Part # 32048X-90KA5

BDI # 1336875

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage Material | Direct Mounting
Assembly Components: X32048X (1) | Y32048X (1)
Basic Number: X32048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23948KEMW33C4

COMPARE

23948KEMW33C4

Description
23948KEMW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 23948KEMW33C4

BDI # 20054449

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33

COMPARE

23048KEJW33

Description
23048KEJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33

BDI # 20351905

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33C2

COMPARE

23048KEJW33C2

Description
23048KEJW33C2 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33C2

BDI # 20351907

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY