Page 1 of 239

Next

Compare
VFMST1

COMPARE

VFMST1

Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER

TIMKEN

Part # VFMST1

BDI # 1374519

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 2 Piece Split
Other Features: Single Row | Extended Inner Ring | Zinc Plated
Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 64.99 / each QTY
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.69 / each QTY
B-1618-8

COMPARE

B-1618-8

Description
B-1618-8 PLAIN BEARING ; 1.003"X1.128"X1" PWDR MTL BRNZ

ISOSTATIC

Part # 301277

BDI # 524389

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.128
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Global Part Number GPN: 488932

Price Inventory : In stock
$ 1.03 / each QTY
STB1

COMPARE

STB1

Description
STB1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # STB1

BDI # 1373661

Features

Inch - Metric: Inch
Other Features: Single Row
Global Part Number GPN: 520203
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
$ 71.36 / each QTY
B-1618-10

COMPARE

B-1618-10

Description
B-1618-10 PLAIN BEARING ; 1.003"X1.128"X1-1/4" PWDR MTL BRNZ

ISOSTATIC

Part # 301278

BDI # 524390

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.128
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.25
Global Part Number GPN: 488927

Price Inventory : In stock
$ 1.04 / each QTY