Page 1 of 462

Next

Compare
23060 CC/W33

COMPARE

23060 CC/W33

Description
23060 CC/W33

SKF

Part # 23060 CC/W33

BDI # 1416229

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068 CC/W33

COMPARE

23068 CC/W33

Description
23068 CC/W33

SKF

Part # 23068 CC/W33

BDI # 1414391

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068 CCK/W33

COMPARE

23068 CCK/W33

Description
23068 CCK/W33

SKF

Part # 23068 CCK/W33

BDI # 1414392

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24060 CCK30/W33

COMPARE

24060 CCK30/W33

Description
24060 CCK30/W33

SKF

Part # 24060 CCK30/W33

BDI # 1421485

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61864 MA

COMPARE

61864 MA

Description
61864 MA

SKF

Part # 61864 MA

BDI # 1420818

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2237
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY