25592-2
Description
25592-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-13/16" BORE 1" WD
Part # 25592-2
BDI # 1328738
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645707
Precision Class:
Standard
Basic Number:
25592
P2B 35M TF
Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON
Part # P2B 35M-TF
BDI # 21991866
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SET11-900SA
Description
SET11-900SA TPD RLR MULTI-BRNG KIT ; 1.49" BORE X 2.48" OD
Part # SET11-2
BDI # 1373013
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL69349 (1) | JL69310 (1)
Basic Number:
JL69349
Precision Class:
Standard
E-4BF-TRB-1 7/16
Description
E-4BF-TRB-1 7/16 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-1 7/16
BDI # 1354353
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN:
603176
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
15SF24-TTASSY
Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"
Part # 15SF24-TTASSY
BDI # 1311081
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing