NUP208-E-XL-TVP2

COMPARE

NUP208-E-XL-TVP2

Description
NUP208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM POLYAMIDE CAGE

FAG

Part # NUP208-E-XL-TVP2

BDI # 1411391

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449246
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 136.00 / each QTY