Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row | Medium Duty | Air Handling
Global Part Number GPN:
522440
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
G1110KRRB
Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD
Part # G1110KRRB
BDI # 1356156
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561501
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Air Handling
Global Part Number GPN:
521988
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Cartridge Pilot Diameter - Inch:
4
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Nominal Bolt Circle Diameter Round - Inch:
4.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
550550
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
3585-2
Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD
Part # 3585-2
BDI # 1337897
Features
Component:
Cone
Width - Millimeter:
30.886
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649135
Precision Class:
Standard
Basic Number:
3585