3585-2
Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD
Part # 3585-2
BDI # 1337897
Features
Component:
Cone
Width - Millimeter:
30.886
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649135
Precision Class:
Standard
Basic Number:
3585
MR 26 N
Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID
Part # 5452660000
BDI # 347311
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23055
Self Aligning:
No
BMT52111
Description
BMT52111 TAKE-UP ROLLER BEARING ; 1-11/16" BORE 11/16" SLOT WID
Part # 10442231
BDI # 18143073
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677627
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
P2B 111-SRB-SRE
Description
P2B 111-SRB-SRE PILLOW BLOCK BALL BRG
Part # P2B 111-SRB-SRE
BDI # 24091282
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
26886-2
Description
26886-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-11/16" BORE 1" WD
Part # 26886-2
BDI # 1329412
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648823
Precision Class:
Standard
Basic Number:
26886