G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
JLM104948-90N03
Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # JLM104948-90N03
BDI # 1360509
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
50
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
660561
Assembly Components:
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number:
JLM104948
Precision Class:
Standard
370A-2
Description
370A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 7/8" WD
Part # 370A-2
BDI # 1338404
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648103
Precision Class:
Standard
Basic Number:
370A
9110KDD
Description
9110KDD DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD
Part # 9110KDD
BDI # 1352326
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1644
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SAS2
Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # SAS2
BDI # 1372548
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.431
Other Features:
Single Row | High Base
Global Part Number GPN:
520209
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2