Page 1 of 90

Next

Compare
GW211PPB9

COMPARE

GW211PPB9

Description
GW211PPB9 DEEP GROOVE BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR

TIMKEN

Part # GW211PPB9

BDI # 1356477

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 79.24 / each QTY
5311M

COMPARE

5311M

Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD

SKF

Part # 5311M

BDI # 663032

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256431
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 240.13 / each QTY
AA-2303-1

COMPARE

AA-2303-1

Description
AA-2303-1 PLAIN BEARING ; 2-3/16" BORE 2-3/8" OD 1-1/2" LTB

ISOSTATIC

Part # 101787

BDI # 522062

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.188
Nominal Outside Diameter - Inch: 2.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.379
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 55.575
Length Thru Bore - Inch: 1.5
Global Part Number GPN: 488011

Price Inventory : In stock
$ 18.12 / each QTY
YCJ2 3/16

COMPARE

YCJ2 3/16

Description
YCJ2 3/16 FLANGE BRG UNIT ; NON-RETURNABLE 2-3/16" ID 7.2" BOLT

TIMKEN

Part # YCJ2 3/16

BDI # 1375537

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 546858
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 170.36 / each QTY
32211 90KA1

COMPARE

32211 90KA1

Description
32211 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM X 100MM X 26.75MM SINGLE ROW

TIMKEN

Part # 32211-90KA1

BDI # 1336913

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 55

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 658044
Assembly Components: X32211 (1) | Y32211 (1)
Basic Number: 32211
Precision Class: Standard

Price Inventory : In stock
$ 57.85 / each QTY