G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
ESA-P2B-TRB-2-3/16
Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-2 3/16
BDI # 24621231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
32011X 90KA1
Description
32011X 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM BORE 90MM OD 23MM CONE WD
Part # 32011X-90KA1
BDI # 1336824
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32011X (1) | Y32011X (1)
Basic Number:
32011
Precision Class:
Standard
LM806649-2
Description
LM806649-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-1/8" BORE 3/4" WD
Part # LM806649-2
BDI # 1365275
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
649034
Precision Class:
Standard
Basic Number:
LM806649
QAP11A203SM
Description
QAP11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # QAP11A203SM
BDI # 764631
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512473
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2