32212M 90KM1
Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD
Part # 32212M-90KM1
BDI # 1336916
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660690
Assembly Components:
X32212M (1) | Y32212M (1)
Basic Number:
32212
Precision Class:
Standard
6312-2RS1/C3W64
Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL
Part # 6312-2RS1/C3W64
BDI # 1261411
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5212CG
Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CG
BDI # 662854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256219
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Component:
Double Cone
Width - Millimeter:
55.55
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646840
Precision Class:
Standard
Basic Number:
399
MI 36 N
Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID
Part # 0003630000
BDI # 345351
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592700
Self Aligning:
No