Page 1 of 18

Next

Compare
22313 EK/C3

COMPARE

22313 EK/C3

Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK/C3

BDI # 1418917

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 342.21 / each QTY
ZMC2208

COMPARE

ZMC2208

Description
ZMC2208 CARTRIDGE ROLLER BEARING ; 2-1/2" BORE 5" OD 2-5/8" HOUSING WID

REXNORD

Part # 10412495

BDI # 18148788

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Other Features: Double Row | Self Aligning | Normal Duty | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 649.64 / each QTY
3982-902A6

COMPARE

3982-902A6

Description
3982-902A6 TAPERED ROLLER BEARING ASSY ; 2-1/2" BORE 4-7/16" OD

TIMKEN

Part # 3982-902A6

BDI # 1339479

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Outside Diameter - Millimeter: 112.725
Bore - Millimeter: 63.5

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 654921
Assembly Components: 3982 (2) | 3920 (2) | XC1975-SA (1) | XC1975-SB (1)
Basic Number: 3982
Precision Class: Standard

Price Inventory : In stock
$ 240.41 / each QTY
28995-2

COMPARE

28995-2

Description
28995-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2.47" BORE 1" WD

TIMKEN

Part # 28995-2

BDI # 1330069

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647149
Precision Class: Standard
Basic Number: 28995

Price Inventory : In stock
$ 67.41 / each QTY
22313 E/C3

COMPARE

22313 E/C3

Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT

SKF

Part # 22313 E/C3

BDI # 1418914

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 342.21 / each QTY