33014M 90KM1
Description
33014M 90KM1 TAPERED ROLLER BEARING ASSY ; 70MM BORE 110MM OD
Part # 33014M-90KM1
BDI # 1424473
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
70
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661208
Assembly Components:
X33014M (1) | Y33014M (1)
Basic Number:
33014
Precision Class:
Standard
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 44 SS
Description
MR 44 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE 3-1/2" OD 1-3/4" WID
Part # 5454430000
BDI # 347274
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23111
Self Aligning:
No
745A-2
Description
745A-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1.838" WID
Part # 745A-2
BDI # 1350807
Features
Component:
Cone
Width - Millimeter:
46.685
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646680
Precision Class:
Standard
Basic Number:
745A
32214 90KA1
Description
32214 90KA1 TAPERED ROLLER BEARING ASSY ; 70MM BORE 125MM OD
Part # 32214-90KA1
BDI # 1424443
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
70
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
663025
Assembly Components:
X32214 (1) | Y32214 (1)
Basic Number:
32214
Precision Class:
Standard