DVC17K215ST
Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Part # DVC17K215ST
BDI # 751157
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
541927
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
1215KRR
Description
1215KRR INSERT BEARING ; 2-15/16" BORE IR WID 63/64" OR WID ECC
Part # 1215KRR
BDI # 1310222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.075
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
YAK2 15/16
Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # YAK2 15/16
BDI # 1375407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6460-2
Description
6460-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/8" BORE 2.135" WID
Part # 6460-2
BDI # 1348555
Features
Component:
Cone
Width - Millimeter:
54.229
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647844
Precision Class:
Standard
Basic Number:
6460
33287-90110
Description
33287-90110 TAPERED ROLLER BEARING ; NON RETURNABLE METRIC 2TS ASSY 4-8 OD
Part # 33287-90110
BDI # 1337174
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661574
Assembly Components:
33287 (2) | 33462 (2) | Y5S-33462 (1)
Basic Number:
33287
Precision Class:
Standard