6316 2RSJEM
Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS
Part # 6316 2RSJEM
BDI # 21988013
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262978
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315 2RSJEM
Description
6315 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 160MM OD 37MM WD 2-SEALS
Part # 6315 2RSJEM
BDI # 21988025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020-2RS1/C3
Description
6020-2RS1/C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR 2 SEALS
Part # 6020-2RS1/C3
BDI # 1415182
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6015 2RSJEM
Description
6015 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 115MM OD 20MM WD 2-SEALS
Part # 6015 2RSJEM
BDI # 21987992
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2367
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6017 2RSJEM
Description
6017 2RSJEM DEEP GROOVE BALL BRG ; 85MM BORE 130MM OD 22MM WD 2-SEALS
Part # 6017 2RSJEM
BDI # 21988077
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2076
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No