Page 1 of 42

Next

Compare
KA2307

COMPARE

KA2307

Description
KA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10421257

BDI # 18143477

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Double Row | Single Collar
Global Part Number GPN: 503274
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,145.71 / each QTY
ZBR3307

COMPARE

ZBR3307

Description
ZBR3307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 8.6" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10426448

BDI # 18147832

Features

Cartridge Pilot Diameter - Inch: 7.375
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Nominal Bolt Circle Diameter Round - Inch: 8.6
Housing Configuration: 1 Piece Solid

Other Features: Double Row
Global Part Number GPN: 555782
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 1,455.40 / each QTY
JM716649-90N01

COMPARE

JM716649-90N01

Description
JM716649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD

TIMKEN

Part # JM716649-90N01

BDI # 1360843

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 85

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 654758
Assembly Components: JM716649 (2) | JM716610 (2) | M716610ES (1) | M716649XS (1)
Basic Number: JM716649
Precision Class: Standard

Price Inventory : In stock
$ 264.61 / each QTY
P2B-IP-307RE

COMPARE

P2B-IP-307RE

Description
P2B-IP-307RE; 069451 PILLOW BLK BRG

DODGE

Part # 069451

BDI # 246527

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 522141
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,039.71 / each QTY
22217EJW33

COMPARE

22217EJW33

Description
22217EJW33 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD OPEN

TIMKEN

Part # 22217EJW33

BDI # 1424217

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 334.33 / each QTY