Page 1 of 21

Next

Compare
6020/C3

COMPARE

6020/C3

Description
6020/C3 DEEP GROOVE BALL BRG ; 100MMX150MMX24MM

SKF

Part # 6020/C3

BDI # 1420652

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 559847
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 190.53 / each QTY
QAAF20A100ST

COMPARE

QAAF20A100ST

Description
QAAF20A100ST FLANGE BLOCK SPH RLR BRG ; 100MM BORE 279.4MM BOLT CIRCLE 4 HOLE

TIMKEN

Part # QAAF20A100ST

BDI # 772303

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 150.368
Nominal Bolt Circle Diameter Round - Inch: 11
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Double Collar | With Set Screw
Global Part Number GPN: 544009
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Steel
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,521.84 / each QTY
NU 1020 M/C3

COMPARE

NU 1020 M/C3

Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1

SKF

Part # NU 1020 M/C3

BDI # 1267182

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455381
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 588.88 / each QTY
BRG22220K.C3

COMPARE

BRG22220K.C3

Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE

DODGE

Part # 422009

BDI # 278896

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 46
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Length Thru Bore - Millimeter: 46
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 526.40 / each QTY
6320 2ZJEM

COMPARE

6320 2ZJEM

Description
6320 2ZJEM DEEP GROOVE BALL BRG ; SR 100MMX215MMX47MM 2 METAL SHIELDS

SKF

Part # 6320 2ZJEM

BDI # 21480122

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1848
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 675.89 / each QTY