W 61900-2Z
Description
W 61900-2Z DEEP GROOVE BALL BEARING ; 10MM BORE 22MM OD 6MM WD SR 2 MTL SHLD
Part # W 61900-2Z
BDI # 1423921
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 6300-2RS1
Description
W 6300-2RS1 DEEP GROOVE BALL BRG ; 10MMX35MMX11MM
Part # W 6300-2RS1
BDI # 1423961
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GE 10 C
Description
GE 10 C SPHERICAL PLAIN BRG ; 10MM BORE 6MM HOUSING WID 19MM OD
Part # GE 10 C
BDI # 1418303
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
AM-1016-10
Description
AM-1016-10 PLAIN BEARING ; 10MMX16MMX10MM PWDR MTL BRNZ
Part # 601135
BDI # 525795
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Global Part Number GPN:
488463
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.512
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
10
Global Part Number GPN:
491093