MWF-M10
Description
MWF-M10 FEMALE ROD END BEARING ; 10MM BORE M10 X 1.25MM
Part # MWF-M10
BDI # 21430370
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CW-M10Z
Description
CW-M10Z FEMALE ROD END BEARING ; 10MM ID X 43MM B2C M10 X 1.5 ZERK FITT
Part # CW-M10Z
BDI # 20478959
Features
Enclosure:
Open
Housing Width - Millimeter:
9.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
MWF-M10T
Description
MWF-M10T FEMALE ROD END BEARING ; 10MM ID X 43MM B2C M10 X 1.25 PTFE LINER
Part # MWF-M10T
BDI # 20479839
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
SI 10 E
Description
SI 10 E ROD END PLAIN BRG ; 10MM BORE 7.5MM HOUSING WD FEMALE
Part # SI 10 E
BDI # 1419145
Features
Enclosure:
Open
Housing Width - Millimeter:
7.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
SMG10
Description
SMG10 ROD END BEARING ; 10MM BORE 10.5MM HOUSING WD MALE
Part # SMG10
BDI # 795384
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
4 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing