Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551342
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
F4S-S2-315R
Description
F4S-S2-315R FLANGED BLK RLR BRG ; 3-15/16" BORE 10.7" BOLT CIRCLE 4 HOLE
Part # 070559
BDI # 247237
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.513
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
546577
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
FC-E-315R
Description
FC-E-315R PILOTED FLANGE RLR BRG ; 3-15/16" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 023143
BDI # 240744
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550992
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47.625
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
119.456
Outer Race Profile:
Spherical
Global Part Number GPN:
561029
Mounting Method:
Tapered Adapter Sleeve