6801ZZ
Description
6801ZZ DEEP GROOVE BALL BEARING ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801ZZ
BDI # 1413046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261815
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
3201B-2ZTNC3
Description
3201B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3201B-2ZTNC3
BDI # 17757635
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6901ZZ
Description
6901ZZ DEEP GROOVE BALL BEARING ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901ZZ
BDI # 1413070
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5494
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6301-2RZ-C3
Description
6301-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; NON-RETURNABLE <12 OD ISO
Part # 6301-2RZ-C3
BDI # 21957146
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No