6024-2RS1
Description
6024-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 28MM WD
Part # 6024-2RS1
BDI # 1420688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2305
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; 120MM BORE 180MM OD 28 WID RBEC 1
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23024EJW33
Description
23024EJW33 SPHERICAL RLR BRG ; 120 MM BORE 180 MM OD STEEL CAGE
Part # 23024EJW33
BDI # 1318069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing