Page 1 of 5

Next

Compare
HK 1616.2RS

COMPARE

HK 1616.2RS

Description
HK 1616.2RS NEEDLE ROLLER BEARING

SKF

Part # HK 1616.2RS

BDI # 1415439

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : In stock
$ 12.21 / each QTY
BB203RR2

COMPARE

BB203RR2

Description
BB203RR2 DEEP GROOVE BALL BEARING ; 16MM ID 40MM OD 12MM WD SR 2 SEALS

TIMKEN

Part # BB203RR2

BDI # 1353973

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Farm Line | Special Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 11.84 / each QTY
PHS16A

COMPARE

PHS16A

Description
PHS16A ROD END BEARING ; PILLOBALL WITH FEMALE THREAD

IKO

Part # PHS16A

BDI # 516239

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 43.39 / each QTY
CW-M16Z

COMPARE

CW-M16Z

Description
CW-M16Z FEMALE ROD END BEARING ; ZERK TYPE FITTING M16 X 2.0 28.58MM DIA

AURORA BEARING

Part # CW-M16Z

BDI # 21430376

Features

Enclosure: Open
Housing Width - Millimeter: 12.75
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 21.55 / each QTY
HK1616-B

COMPARE

HK1616-B

Description
HK1616-B DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD

INA

Part # HK1616-B

BDI # 1173912

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591606
Self Aligning: No

Price Inventory : In stock
$ 4.93 / each QTY