Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning:
No
RNA4830-XL
Description
RNA4830-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # RNA4830-XL
BDI # 1177079
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591178
Self Aligning:
No
K165X173X26-A/0-7
Description
K165X173X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE 165MM X 173MM X 26MM
Part # K165X173X26-A/0-7
BDI # 1174204
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.811
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374054
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373242
Self Aligning:
No
165ARYSL1451W30BC4
Description
165ARYSL1451W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 165ARYSL1451W30BC4
BDI # 1311198
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No