203SZZ12

COMPARE

203SZZ12

Description
203SZZ12 DEEP GROOVE BALL BRG ; 3/4" BORE 40MM OD 12MM WD SR 2 SEALS

SKF

Part # 203SZZ12

BDI # 662176

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 16.77 / each QTY
NK19/20-XL

COMPARE

NK19/20-XL

Description
NK19/20-XL X-LIFE NEEDLE ROLLER BRG ; 19MM BORE 27MM OD

INA

Part # NK19/20-XL

BDI # 1175637

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.063
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591397
Self Aligning: No

Price Inventory : Available to order
$ 20.67 / each QTY