203SZZ12
Description
203SZZ12 DEEP GROOVE BALL BRG ; 3/4" BORE 40MM OD 12MM WD SR 2 SEALS
Part # 203SZZ12
BDI # 662176
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NK19/20-XL
Description
NK19/20-XL X-LIFE NEEDLE ROLLER BRG ; 19MM BORE 27MM OD
Part # NK19/20-XL
BDI # 1175637
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591397
Self Aligning:
No