CB-1216-04
Description
CB-1216-04 PLAIN BEARING ; 3/4" BORE 1" OD 1/2" LTB
Part # 104226
BDI # 522735
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
489428
F2B-SCEZ-012-SH
Description
F2B-SCEZ-012-SH; 056801 ; FLANGED BLK BALL BRG 3/4" BORE
Part # 056801
BDI # 245214
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550433
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
R12FF
Description
R12FF DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # R12FF
BDI # 15092414
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4287
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
YAR 204-012-2F
Description
YAR 204-012-2F INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # YAR 204-012-2F
BDI # 1422076
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564855
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32