22238 CCK/C3W33
Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID
Part # 22238 CCK/C3W33
BDI # 1418123
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JM738249-2
Description
JM738249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 190MM BORE 44MM WD
Part # JM738249-2
BDI # 1360978
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649464
Precision Class:
Standard
Basic Number:
JM738249
4T-JM738249
Description
4T-JM738249 TAPERED RLR BRG CONE ; 190MMX44MM
Part # JM738249
BDI # 17143047
Features
Component:
Cone
Width - Millimeter:
44
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JM738249
22238EJW33C3
Description
22238EJW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD
Part # 22238EJW33C3
BDI # 21964610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6338 M/C3
Description
6338 M/C3 DEEP GROOVE BALL BRG ; 190MM BORE 400MM OD 78MM WD SR OPEN
Part # 6338 M/C3
BDI # 1420662
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2325
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No