Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 709

Next

Compare
SL185004-A

COMPARE

SL185004-A

Description
SL18 5004 A

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
TLA2016Z

COMPARE

TLA2016Z

Description
TLA 2016 Z ; TLA 2016 Z IKO

IKO

Part # TLA2016Z

BDI # 1402935

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.024
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing
Global Part Number GPN: 373570
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NA1020

COMPARE

NA1020

Description
NA 1020 ; NA 1020 KOYO

NADELLA

Part # NA1020

BDI # 1476657

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Retainer: No
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3204B-2RSRTNGC3

COMPARE

3204B-2RSRTNGC3

Description
3204B-2RSRTNGC3 ANGULAR CONTACT BALL BRG

NSK

Part # 3204B-2RSRTNGC3

BDI # 15092829

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UCT 204  FS  NCNUCT204

COMPARE

UCT 204 FS NCNUCT204

Description
UCT 204 FS NCNUCT204 ; UCT 204 FS NCNUCT204

BDI APPROVED BEARING

Part # UCT 204 FS NCNUCT204

BDI # 1466244

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 76
Slot Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY