7304 BTN1
Description
7304 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7304 BTN1
BDI # 25883762
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
62304-2RS
Description
62304-2RS DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 21MM WD 2 SEAL
Part # 62304-2RS
BDI # 1424908
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
GRAE20RRB
Description
GRAE20RRB INSERT BEARING ; 20MM BORE NARROW IR 47MM OD
Part # GRAE20RRB
BDI # 1425114
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561273
Mounting Method:
Eccentric Collar
RAE20RRB
Description
RAE20RRB INSERT BEARING ; 20MM BORE NARROW IR 47MM OD
Part # RAE20RRB
BDI # 1371329
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561609
Mounting Method:
Eccentric Collar
204PY3
Description
204PY3 DEEP GROOVE BALL BEARING ; 16MM ID 45.225MM OD 18.7MM WIDTH
Part # 204PY3
BDI # 1311994
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No