MM9308WI 2H DUH
Description
MM9308WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 0.939" ID 2.441" OD
Part # MM9308WI 2H DUH
BDI # 1366932
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring