Page 1 of 83

Next

Compare
AM-2532-35

COMPARE

AM-2532-35

Description
AM-2532-35 PLAIN BEARING ; 25MMX32MMX35MM PWDR MTL BRNZ

ISOSTATIC

Part # 601377

BDI # 525953

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.984
Nominal Outside Diameter - Inch: 1.26
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.26
Length Thru Bore - Millimeter: 35
Nominal Bore - Millimeter: 25
Length Thru Bore - Inch: 1.378
Global Part Number GPN: 488627

Price Inventory : In stock
Loading Price
QTY
FYTB 25 TF

COMPARE

FYTB 25 TF

Description
FYTB 25 TF FLANGED BLOCK BALL BRG

SKF

Part # FYTB 25 TF

BDI # 1420063

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 555039
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
5205CZZ

COMPARE

5205CZZ

Description
5205CZZ ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD DR

SKF

Part # 5205CZZ

BDI # 662793

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256104
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22205 E/W64

COMPARE

22205 E/W64

Description
22205 E/W64 SPHERICAL RLR BRG

SKF

Part # 22205 E/W64

BDI # 1262032

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring | Solid Oil Lubricant
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY