Page 1 of 4

Next

Compare
26250KYMW33W45AC4

COMPARE

26250KYMW33W45AC4

Description
26250KYMW33W45AC4 ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 26250KYMW33W45AC4

BDI # 1329248

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33C3

COMPARE

26250KEMBW33C3

Description
26250KEMBW33C3 SPHERICAL RLR BRG ; POR 250MM ID 410MM OD 128MM WD

TIMKEN

Part # 26250KEMBW33C3

BDI # 1329247

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM250BXC3

COMPARE

LSM250BXC3

Description
LSM250BXC3 INSERT BEARING ; POR EXPANSION

TIMKEN

Part # LSM250BXC3

BDI # 22836347

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 66.7
Other Features: Single Row | Expansion | Light Duty | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 122
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
MSM250BR

COMPARE

MSM250BR

Description
MSM250BR INSERT BEARING ; POR RETAINED

TIMKEN

Part # MSM250BR

BDI # 20351389

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 96.8
Other Features: Single Row | Non-Expansion | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 17
Length Thru Bore - Millimeter: 170
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSM250BRHSATLC3

COMPARE

LSM250BRHSATLC3

Description
LSM250BRHSATLC3 PILLOW BLOCK CYL RLR BRG ; POR 250MM BORE RETAINED

TIMKEN

Part # LSM250BRHSATLC3

BDI # 22836353

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 220.98
Other Features: Single Row | Light Duty | With Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 19.8

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 292

Price Inventory : Available to order
Loading Price
QTY