K28X33X13-B/0-7
Description
K28X33X13-B/0-7 NEEDLE ROLLER CAGE ASSY ; 28MM ID X 33MM OD
Part # K28X33X13-B/0-7
BDI # 1174264
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374131
Self Aligning:
No
RNA49/22-XL
Description
RNA49/22-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # RNA49/22-XL
BDI # 18315582
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No
NK28/30-XL
Description
NK28/30-XL X-LIFE NEEDLE ROLLER BRG ; 28MM BORE 37MM OD
Part # NK28/30-XL
BDI # 1175646
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591398
Self Aligning:
No
63/28
Description
63/28 DEEP GROOVE BALL BEARING ; 28MM ID 68MM OD 18MM W OPEN
Part # 63/28
BDI # 1207751
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JXC6839CD-2
Description
JXC6839CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # JXC6839CD-2
BDI # 1361415
Features
Component:
Cone
Width - Millimeter:
32
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650624
Precision Class:
Standard
Basic Number:
JXC6839CD