Page 1 of 42

Next

Compare
F2B-SC-103-NL

COMPARE

F2B-SC-103-NL

Description
F2B-SC-103-NL; 124614 FLANGED BLK BRG

DODGE

Part # 124614

BDI # 258687

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550358
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 80.07 / each QTY
P2B-SCM-103

COMPARE

P2B-SCM-103

Description
P2B-SCM-103; 126148 PILLOW BLK BRG

DODGE

Part # 126148

BDI # 259137

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521867
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 86.09 / each QTY
RA103RR

COMPARE

RA103RR

Description
RA103RR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID ECC

TIMKEN

Part # RA103RR

BDI # 1371296

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 36.57 / each QTY
F4B-SXR-103

COMPARE

F4B-SXR-103

Description
F4B-SXR-103; 131111 FLANGED BLK BALL BRG

DODGE

Part # 131111

BDI # 261070

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 551509
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 74.57 / each QTY
LRCSM1 3/16

COMPARE

LRCSM1 3/16

Description
LRCSM1 3/16 CARTRIDGE BRG UNIT ; 1.1875" X 2.531" X 1.2812"

TIMKEN

Part # LRCSM1 3/16

BDI # 1365360

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Length Thru Bore - Millimeter: 26.213
Length Thru Bore - Inch: 1.032
Other Features: Single Row | Extended Inner Ring | Self Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 60.56 / each QTY