M86649-2
Description
M86649-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 27/32" WD
Part # M86649-2
BDI # 1366577
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
648723
Precision Class:
Standard
Basic Number:
M86649
BA1910ZOH
Description
BA1910ZOH NEEDLE ROLLER BEARING ; 1-3/16" ID X 1-1/2" OD X 5/8" W
Part # BA1910ZOH
BDI # 513460
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372414
Self Aligning:
No
B-1916
Description
B-1916 NEEDLE ROLLER BEARING ; 1-3/16" BORE 1-1/2" OD 1" WID
Part # B-1916
BDI # 1085778
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591707
Self Aligning:
No
PB22419H
Description
PB22419H PILLOW BLOCK ROLLER BEARING ; 1-3/16" BORE 1-3/4" BASE-CTR HGT 2-HOLE
Part # 10409518
BDI # 573041
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517800
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
2558-2
Description
2558-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 0.998" WD
Part # 2558-2
BDI # 1328689
Features
Component:
Cone
Width - Millimeter:
25.349
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
30.175
Precision Class:
Standard
Basic Number:
2558