Page 1 of 8

Next

Compare
YCJ1 3/16 SGT

COMPARE

YCJ1 3/16 SGT

Description
YCJ1 3/16 SGT FLANGE BRG UNIT ; 1-3/16" BORE 4.7" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJ1 3/16 SGT

BDI # 1375523

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 546872
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 79.05 / each QTY
RCJT1 3/16

COMPARE

RCJT1 3/16

Description
RCJT1 3/16 FLANGE BRG UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT1 3/16

BDI # 1371629

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 547103
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 105.45 / each QTY
VCJT1 3/16

COMPARE

VCJT1 3/16

Description
VCJT1 3/16 FLANGE BLOCK BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # VCJT1 3/16

BDI # 1374496

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN: 546918
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 68.77 / each QTY
SAS1 3/16

COMPARE

SAS1 3/16

Description
SAS1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE

TIMKEN

Part # SAS1 3/16

BDI # 1372543

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.54
Other Features: Single Row | High Base
Global Part Number GPN: 520215
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 59.77 / each QTY
RAS1 3/16

COMPARE

RAS1 3/16

Description
RAS1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE

TIMKEN

Part # RAS1 3/16

BDI # 1371464

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | High Base
Global Part Number GPN: 520348
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 105.45 / each QTY