LSE1200BXHHTPS
Description
LSE1200BXHHTPS CYL RLR BEARING HOUSING ; POR 12" BORE EXPANSION
Part # LSE1200BXHHTPS
BDI # 22849120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
NA329120-902A1
Description
NA329120-902A1 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD
Part # NA329120-902A1
BDI # 1367294
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.246
Outside Diameter - Millimeter:
438.048
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Global Part Number GPN:
659409
Assembly Components:
NA329120 (2) | 329173CD (1)
Basic Number:
NA329120
Precision Class:
Standard
EE291201-902A1
Description
EE291201-902A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE 2-ROW 12-18 OD
Part # EE291201-902A1
BDI # 1355057
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659430
Assembly Components:
EE291201 (2) | 291751CD (1) | X1S-291201 (1)
Basic Number:
EE291201
Precision Class:
Standard
EE291201-90090
Description
EE291201-90090 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE291201-90090
BDI # 1355056
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654761
Assembly Components:
EE291201 (2) | 291751CD (1) | X1S-291201 (1)
Basic Number:
EE291201
Precision Class:
Standard
EE291200D-2
Description
EE291200D-2 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Part # EE291200D-2
BDI # 1355051
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
647886
Precision Class:
Standard
Basic Number:
EE291200D