Page 1 of 77

Next

Compare
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
207SG

COMPARE

207SG

Description
207SG DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD

SKF

Part # 207SG

BDI # 662259

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4167
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 43.77 / each QTY
5307CFF

COMPARE

5307CFF

Description
5307CFF ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD

SKF

Part # 5307CFF

BDI # 662963

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256351
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 108.81 / each QTY
B-2228-16

COMPARE

B-2228-16

Description
B-2228-16 PLAIN BEARING ; 1.378"X1.753"X2" PWDR MTL BRNZ

ISOSTATIC

Part # 301370

BDI # 524482

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.375
Nominal Outside Diameter - Inch: 1.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.753
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 34.925
Length Thru Bore - Inch: 2
Global Part Number GPN: 489017

Price Inventory : In stock
$ 8.01 / each QTY
6207 ZJEM

COMPARE

6207 ZJEM

Description
6207 ZJEM DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD

SKF

Part # 6207 ZJEM

BDI # 21480092

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2922
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.35 / each QTY