Page 1 of 65

Next

Compare
F2B-SCED-108

COMPARE

F2B-SCED-108

Description
F2B-SCED-108; 076039 FLANGED BLK BRG

DODGE

Part # 076039

BDI # 248544

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 120.09 / each QTY
YET 208-108 CW

COMPARE

YET 208-108 CW

Description
YET 208-108 CW INSERT BALL BRG ; 1-1/2" BORE NARROW IR 0.827" OR WID

SKF

Part # YET 208-108 CW

BDI # 1260176

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.713
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 35.59 / each QTY
CB-2432-32

COMPARE

CB-2432-32

Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB

ISOSTATIC

Part # 104710

BDI # 523134

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 4
Global Part Number GPN: 489833

Price Inventory : In stock
$ 20.64 / each QTY
NSTU-SC-108

COMPARE

NSTU-SC-108

Description
NSTU-SC-108 TAKEUP BALL BRG UNIT ; 1-1/2" BORE 5/16" SLOT WID 4" SLOT-SLOT

DODGE

Part # 125156

BDI # 258775

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN: 673750
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 131.56 / each QTY
INS-SCM-108

COMPARE

INS-SCM-108

Description
INS-SCM-108 INSERT BALL BRG ; 1-1/5" BORE IR WID 3.347" OD

DODGE

Part # 123354

BDI # 258310

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 560794
Mounting Method: Set Screw

Price Inventory : In stock
$ 74.63 / each QTY