G1110KRRB
Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD
Part # G1110KRRB
BDI # 1356156
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561501
Mounting Method:
Eccentric Collar
3585-2
Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD
Part # 3585-2
BDI # 1337897
Features
Component:
Cone
Width - Millimeter:
30.886
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649135
Precision Class:
Standard
Basic Number:
3585
MR 26 N
Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID
Part # 5452660000
BDI # 347311
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23055
Self Aligning:
No
INS-SC-110
Description
INS-SC-110 INSERT BALL BRG ; 1-5/8" BORE WIDE IR 3.15" OD
Part # 123343
BDI # 258300
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
560723
Mounting Method:
Set Screw
RAK1 5/8
Description
RAK1 5/8 PILLOW BLK BRG UNIT ; 1-5/8" BORE 2-1/16" BASE-CTR HGT 2 HOLE
Part # RAK1 5/8
BDI # 1371373
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520419
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2