33209
Description
33209 TAPERED ROLLER BRG ; 45MM BORE 25MM CUP WD OPEN STEEL
Part # 33209
BDI # 1416839
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33209
22209 EK/C3
Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT
Part # 22209 EK/C3
BDI # 1417634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
30309M 90KM1
Description
30309M 90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 45MM BORE 100MM OD
Part # 30309M-90KM1
BDI # 1424386
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660665
Assembly Components:
X30309M (1) | Y30309M (1)
Basic Number:
30309
Precision Class:
Standard
32009XM 90KM1
Description
32009XM 90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD
Part # 32009XM-90KM1
BDI # 1424412
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660682
Assembly Components:
X32009XM (1) | Y32009XM (1)
Basic Number:
32009
Precision Class:
Standard
33209 90KA1
Description
33209 90KA1 TAPERED ROLLER BEARING ASSY ; 45MM X 85MM X 32MM SINGLE ROW
Part # 33209-90KA1
BDI # 1424496
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
654570
Assembly Components:
X33209 (1) | Y33209 (1)
Basic Number:
33209
Precision Class:
Standard