6409/C3
Description
6409/C3 DEEP GROOVE BALL BRG ; 45MM BORE 120MM OD 29MM WD SR OPEN
Part # 6409/C3
BDI # 1418548
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2643
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3309 A-2Z/C3
Description
3309 A-2Z/C3 ANG CONTACT BALL BEARING ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A-2Z/C3
BDI # 1250864
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257889
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 E/C3
Description
3309 E/C3 ANG CONTACT BALL BEARING ; 45MMX100MMX39.7MM
Part # 3309 E/C3
BDI # 1250869
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257879
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5209CFF
Description
5209CFF ANG CONTACT BALL BEARING ; 45MM BORE 85MM OD 30.2MM WD
Part # 5209CFF
BDI # 662631
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256170
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309CFF
Description
5309CFF ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD
Part # 5309CFF
BDI # 662995
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256387
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)