Page 1 of 49

Next

Compare
F4B-SC-55M

COMPARE

F4B-SC-55M

Description
F4B-SC-55M; 125893 FLANGED BLK BRG

DODGE

Part # 125893

BDI # 259050

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 46.8
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549451
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 136.63 / each QTY
61811-2RS1

COMPARE

61811-2RS1

Description
61811-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 72MM OD 9MM WD

SKF

Part # 61811-2RS1

BDI # 1421570

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1890
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 194.41 / each QTY
6211-2Z/C3

COMPARE

6211-2Z/C3

Description
6211-2Z/C3 DEEP GROOVE BALL BRG ; 55MMX100MMX21MM SR 2 MTL SHL

SKF

Part # 6211-2Z/C3

BDI # 1419052

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2064
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 75.15 / each QTY
6011 2ZJEM

COMPARE

6011 2ZJEM

Description
6011 2ZJEM DEEP GROOVE BALL BRG ; SR 55MMX90MMX18MM 2 METAL SHIELDS

SKF

Part # 6011 2ZJEM

BDI # 21479956

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2286
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 97.32 / each QTY
2211 E-2RS1TN9

COMPARE

2211 E-2RS1TN9

Description
2211 E-2RS1TN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD

SKF

Part # 2211 E-2RS1TN9

BDI # 1420300

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 316.57 / each QTY