YCJ2 3/16
Description
YCJ2 3/16 FLANGE BRG UNIT ; NON-RETURNABLE 2-3/16" ID 7.2" BOLT
Part # YCJ2 3/16
BDI # 1375537
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546858
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.625
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521543
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
28680-2
Description
28680-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 31/32" WD
Part # 28680-2
BDI # 1424336
Features
Component:
Cone
Width - Millimeter:
24.613
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648331
Precision Class:
Standard
Basic Number:
28680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77
Other Features:
Double Row
Global Part Number GPN:
522183
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP11A203SM
Description
QAP11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # QAP11A203SM
BDI # 764631
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512473
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2