Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373532
Self Aligning:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
70
Bore - Inch:
2.756
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
JF7049A (1) | JF7010 (1)
Basic Number:
JF7049
Precision Class:
Standard
6214-2RS1
Description
6214-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214-2RS1
BDI # 1415991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3027
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No