Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
32315 B/CL7C
Description
32315 B/CL7C TAPERED ROLLER BRG ; 75MM BORE 160MM OD 58X55MM WD SINGLE ROW
Part # 32315 B/CL7C
BDI # 1415795
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup | 17 Degree Contact Angle | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6215-2RS1
Description
6215-2RS1 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 6215-2RS1
BDI # 1416720
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2961
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU 215 ECJ
Description
NU 215 ECJ CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1
Part # NU 215 ECJ
BDI # 1420234
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455490
Number of Rows of Rollers:
Single Row