AM-812-16
Description
AM-812-16 PLAIN BEARING ; 8MMX12MMX16MM PWDR MTL BRNZ
Part # 601092
BDI # 525763
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.472
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488803
EP-050606
Description
EP-050606 PLAIN BEARING ; 0.3145"X0.378"X3/8" PWDR MTL BRNZ
Part # 201050
BDI # 523471
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490275
608-2RSL
Description
608-2RSL DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSL
BDI # 1417485
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Low Friction | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SF-1014-16
Description
SF-1014-16 PLAIN BEARING ; 0.315"X.44"X1"X9/16"X1/16"
Part # 402021
BDI # 525269
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
ST-1020-2
Description
ST-1020-2 THRUST WASHER BEARING ; 0.315"X.625"X1/16" PWDR MTL BRNZ
Part # 402404
BDI # 525388
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
7.95
Other Features:
Self-Lubricating
Global Part Number GPN:
491938